Exhaust Grille Kit for Filter Fan, 4-1/2 x 4-1/2 x 2", IP54, Non-Metallic, Gray

Item #: 0188246

Cat #: HG0400404

UPC: 783510342258

$ 71.01 EA
Company wide:
8 in stock
Exhaust Grille Kit for Filter Fan, 4-1/2 x 4-1/2 x 2 Inch IP54, Non-Metallic, Gray

Overview

Exhaust Grille Kit for Filter Fan, 4-1/2 x 4-1/2 x 2 Inch IP54, Non-Metallic, Gray

The nVent HOFFMAN HOFHG0400404 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This grille features an enclosure side wall mounting, standard rope gaskets and provides free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.).

Also known as: 783510342258, HG0400404, HOFHG0400404

Specifications

Color: Light Gray
Material: Plastic
Weight: 0.300 lb
Finish: Smooth Matte
Depth: 2.020 in
Height: 4.420 in
Width: 4.440 in
Color: Light Gray
Weight: 0.300 lb
Depth: 2.020 in
Width: 4.440 in
Material: Plastic
Finish: Smooth Matte
Height: 4.420 in