HF13 Side-Mount Filter Fan, 24V 149CFM, Lt Gray

Item #: 0188244

Cat #: HF1324514

UPC: 783510343651

$ 1343.95 EA
Company wide:
0 in stock
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1324514 item is rated 24V 149CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1324514 item is rated 24V 149CFM colored Lt Gray.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510343651, HF1324514, HOFHF1324514

Specifications

Color: Light Gray
Material: Plastic
Weight: 3 lb
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Color: Light Gray
Weight: 3 lb
Finish: Smooth Matte
Depth: 6.360 in
Material: Plastic
Height: 12.800 in
Width: 12.820 in