Filter Fan

Item #: 0188240

Cat #: HF1026414

UPC: 783510342043

$ 563.91 EA
Company wide:
0 in stock
Filter Fans, Ip54 10 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip54 10 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

The nVent HOFFMAN HOFHF1026414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.

Also known as: 783510342043, HF1026414, HOFHF1026414

Specifications

Color: Light Gray
Material: Plastic
Height: 10.130 in
Depth: 4.680 in
Finish: Smooth Matte
Width: 10.140 in
Weight: 4.300 lb
Color: Light Gray
Height: 10.130 in
Finish: Smooth Matte
Weight: 4.300 lb
Material: Plastic
Depth: 4.680 in
Width: 10.140 in