Filter Fan

Item #: 0188236

Cat #: HF1016514

UPC: 783510342388

$ 672.58 EA
Company wide:
0 in stock
Filter Fans, Ip55 10 In Ff 115v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip55 10 In Ff 115v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342388, HF1016514, HOFHF1016514

Specifications

Color: Light Gray
Material: Plastic
Height: 10.130 in
Depth: 4.680 in
Finish: Smooth Matte
Width: 10.140 in
Weight: 4.400 lb
Color: Light Gray
Height: 10.130 in
Finish: Smooth Matte
Weight: 4.400 lb
Material: Plastic
Depth: 4.680 in
Width: 10.140 in