Filter Fan

Item #: 0188235

Cat #: HF1016513

UPC: 783510342876

$ 700.35 EA
Company wide:
0 in stock
Filter Fans, Ip55 10 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black

Overview

Filter Fans, Ip55 10 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black

Filter Fans, Ip55 10 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black

Also known as: 783510342876, HF1016513, HOFHF1016513

Specifications

Weight: 1 lb
Material: Plastic
Height: 10.130 in
Depth: 4.680 in
Finish: Smooth Matte
Width: 10.140 in
Color: Graphite Black
Weight: 1 lb
Height: 10.130 in
Finish: Smooth Matte
Color: Graphite Black
Material: Plastic
Depth: 4.680 in
Width: 10.140 in