Filter Fan

Item #: 0188232

Cat #: HF0926414

UPC: 783510342012

$ 386.40 EA
Company wide:
0 in stock
Filter Fans, Ip54 9 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip54 9 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Filter Fans, Ip54 9 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Also known as: 783510342012, HF0926414, HOFHF0926414

Specifications

Color: Light Gray
Weight: 2 lb
Material: Plastic
Finish: Smooth Matte
Height: 8.190 in
Width: 8.210 in
Depth: 4.150 in
Color: Light Gray
Material: Plastic
Height: 8.190 in
Depth: 4.150 in
Weight: 2 lb
Finish: Smooth Matte
Width: 8.210 in