HF09 Side-Mount Filter Fan, 115V 70CFM, Lt Gray

Item #: 0188231

Cat #: HF0916414

UPC: 783510341985

$ 370.71 EA
Company wide:
0 in stock
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0916414 item is rated 115V 70CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0916414 item is rated 115V 70CFM colored Lt Gray.

The nVent HOFFMAN HOFHF0916414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.

Also known as: 783510341985, HF0916414, HOFHF0916414

Specifications

Diameter: 9 in
Color: Light Gray
IP/NEMA Rating: IP54, NEMA 12
Material: Plastic
Special Program: Hoffman On Demand
Diameter: 9 in
IP/NEMA Rating: IP54, NEMA 12
Special Program: Hoffman On Demand
Color: Light Gray
Material: Plastic