Filter Fan

Item #: 0188222

Cat #: HF0916413

UPC: 783510342784

$ 386.40 EA
Company wide:
0 in stock
Filter Fans, Ip54 9 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black

Overview

Filter Fans, Ip54 9 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black

Filter Fans, Ip54 9 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black

Also known as: 783510342784, HF0916413, HOFHF0916413

Specifications

Material: Plastic
Weight: 3.300 lb
Finish: Smooth Matte
Height: 8.190 in
Width: 8.210 in
Depth: 4.150 in
Color: Graphite Black
Material: Plastic
Finish: Smooth Matte
Width: 8.210 in
Color: Graphite Black
Weight: 3.300 lb
Height: 8.190 in
Depth: 4.150 in