3/4" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 0188219

Cat #: 34P90X24

UPC:

$ 17.37 EA
Company wide:
216 in stock
Documents & Guides
3/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

3/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 34P90X24

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Diameter: 3/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in