HF Side Mount Filter Fan, 230V, 5"

Item #: 0188208

Cat #: HF0526414

UPC: 783510341961

$ 346.56 EA
Company wide:
0 in stock
HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 230 Volt, ABS Material with Light Gray Finish

Overview

HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 230 Volt, ABS Material with Light Gray Finish

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510341961, HF0526414, HOFHF0526414

Specifications

Color: Light Gray
Material: Plastic
Height: 6.150 in
Weight: 2.400 lb
Finish: Smooth Matte
Width: 6.160 in
Depth: 3.980 in
Color: Light Gray
Height: 6.150 in
Finish: Smooth Matte
Depth: 3.980 in
Material: Plastic
Weight: 2.400 lb
Width: 6.160 in