Filter Fan

Item #: 0188206

Cat #: HF0516514

UPC: 783510342333

$ 431.08 EA
Company wide:
0 in stock
Filter Fans, Ip55 5 In Ff 115v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip55 5 In Ff 115v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342333, HF0516514, HOFHF0516514

Specifications

Color: Light Gray
Material: Plastic
Height: 6.150 in
Finish: Smooth Matte
Weight: 2.500 lb
Width: 6.160 in
Depth: 3.980 in
Color: Light Gray
Height: 6.150 in
Weight: 2.500 lb
Depth: 3.980 in
Material: Plastic
Finish: Smooth Matte
Width: 6.160 in