Emergency Ballast, Fluorescent, HO, VHO, T8/T12, 2-Lamp, 17-215W

Item #: 0188190

Cat #: FBP240H

UPC: 662401845996

Company wide:
0 in stock
Documents & Guides
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Circleline, Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, HO, VHO, 2-8 ft T8, T9, T10, T12 or 4-Pin Long Compact.

Overview

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Circleline, Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, HO, VHO, 2-8 ft T8, T9, T10, T12 or 4-Pin Long Compact.
Also known as: 662401845996, FBP240H, SURFBP240H

Specifications

Shape: T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T9 (Circular), T8-1-5/8 (U-Bend)
Wattage: 35, 24, 55, 44, 34, 38, 70, 160, 18, 32, 23, 26, 100, 110, 132, 59, 39, 75, 85, 51, 31, 28, 20, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 21, 19, 22, 215, 135
Type: Very High Output, Electronic, Emergency High Output
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Shape: T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T9 (Circular), T8-1-5/8 (U-Bend)
Type: Very High Output, Electronic, Emergency High Output
Volts AC Range: 120 - 277
Wattage: 35, 24, 55, 44, 34, 38, 70, 160, 18, 32, 23, 26, 100, 110, 132, 59, 39, 75, 85, 51, 31, 28, 20, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 21, 19, 22, 215, 135
Light Technology: Fluorescent