10" Automatic make-up air damper

Item #: 0188183

Cat #: MD10T

UPC: 026715211036

Company wide:
0 in stock
10" Round Make-Up Air Dampener Duct, Motor: 24V 60Hz AC Motor, Material: Galvanized Steel, Transformer: 24V 20VA

Overview

10" Round Make-Up Air Dampener Duct, Motor: 24V 60Hz AC Motor, Material: Galvanized Steel, Transformer: 24V 20VA
Also known as: 026715211036, MD10T, BRNMD10T

Specifications

Diameter: 10 in
Volts AC: 24
Diameter: 10 in
Volts AC: 24