2
more

Female Disconnect, Type: Right Angle, Nylon Insulated, 22 - 18 AWG
Item #: 0188182
Cat #: DNFR14-250FIB-M
UPC: 074983826193
$ 0.67 EA
Company wide:
0
in stock
Documents & Guides
Female Disconnect, Type: Right Angle, Nylon Insulated, 22 - 18 AWG, Tab: 0.205 x 0.020 Inch, Material: Brass/Tin, Color: Red, Package of 1000 Each.
Overview
Female Disconnect, Type: Right Angle, Nylon Insulated, 22 - 18 AWG, Tab: 0.205 x 0.020 Inch, Material: Brass/Tin, Color: Red, Package of 1000 Each.
Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.
Also known as: 074983826193, DNFR14-250FIB-M, PDTDNFR14250FIBM
Specifications
| Color: | Red, Blue |
| Material: | Brass |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Red, Blue |
| Allowable Gauge Range: | 22 - 18 |
| Material: | Brass |