This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Diva, Brown
Item #: 0188159
Cat #: DV-603P-BR
UPC: 027557688093
Company wide:
0
in stock
Discontinued
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Brown
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Brown
Also known as: 027557688093, DV-603P-BR, LUTDV603PBR
Specifications
| Color: | Brown |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Color: | Brown |
| Volts AC: | 120 |
| Family / Style: | Diva |
| Light Technology: | Halogen, Incandescent |
| Wattage: | 600 |
| Mounting: | Surface |
| Dimmable: | Yes |