This product has been discontinued.

Slide Dimmer, Decorator, 600W, Single-Pole, Diva, Brown
Item #: 0188158
Cat #: DV-600P-BR
UPC: 027557688154
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Brown
Overview
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Brown
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in brown
Also known as: 027557688154, DV-600P-BR, LUTDV600PBR
Specifications
Color: | Brown |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Color: | Brown |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Wattage: | 600 |
Mounting: | Surface |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)