100A,PLG,3P4W,MG,416,3P208V

Item #: 0188142

Cat #: DS1416MP000

UPC: 708917191483

$ 2250.26 EA
Company wide:
0 in stock
Documents & Guides
THB DS1416MP000 100A PLG 3P4W

Overview

THB DS1416MP000 100A PLG 3P4W
Also known as: 708917191483, DS1416MP000, THBDS1416MP000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100