Fostoria Infrared Heater Electric Overhead

Item #: 0188141

Cat #: FSS14241

UPC: 686334488174

$ 1153.22 EA
Company wide:
0 in stock
Documents & Guides
TPI Fostoria Infrared Heater FSS-1424-1 Electric Overhead 1.45 kW 240V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.

Overview

TPI Fostoria Infrared Heater FSS-1424-1 Electric Overhead 1.45 kW 240V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.
Also known as: 686334488174, FSS14241, TPIFSS14241

Specifications

Wattage: 1450
Volts AC: 240
Length: 26 in
Standards: California Proposition 65
Wattage: 1450
Length: 26 in
Volts AC: 240
Standards: California Proposition 65