Phone/Cable Wallplate, 2-Gang, .406" Hole, 302 SS

Item #: 0188125

Cat #: 84062-40

UPC: 078477780831

$ 12.52 EA
Company wide:
0 in stock
Documents & Guides
2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Stainless Steel.

Overview

2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Stainless Steel.

2-Gang .406-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Stainless Steel

Also known as: 078477780831, 84062-40, LEV8406240

Specifications

Type: Cable, Telephone, Standard
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Cable, Telephone, Standard
Size: Standard
Color: Stainless
Gangs: 2
Material: Stainless Steel