Selector Switch, Knob Type, Black, M22

Item #: 0188117

Cat #: M22S-WLK3-R

UPC: 786685280882

$ 29.37 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Red, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Red, 3-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.
Also known as: 786685280882, M22S-WLK3-R, CUTM22SWLK3R

Specifications

Color: Red, Black
Type: Selector Switch Operator, 3-Position, Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Black
Family / Style: M22
Type: Selector Switch Operator, 3-Position, Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13