LED Electronic Dimmable Driver, 24 Volt DC, 10 Watt

Item #: 0188075

Cat #: DI-TD-24V-10W

UPC: 848333002731

$ 80.58 EA
Company wide:
4 in stock
Documents & Guides
LED Electronic Dimmable Driver, 24 Volt DC, 10 Watt

Overview

LED Electronic Dimmable Driver, 24 Volt DC, 10 Watt
Also known as: 848333002731, DI-TD-24V-10W, DIODITD24V10W

Specifications

Wattage: 10
Volts DC: 24
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Wattage: 10
Type: LED Driver
Dimmable: Yes
Volts DC: 24
Light Technology: LED