PLGMD W/SNPCL 2 CRT 2000 IVORY

Item #: 0188050

Cat #: V20GBA12

UPC: 786776039146

$ 818.67 EA
Company wide:
3 in stock
Documents & Guides
6' Plugmold Multioutlet System with 6 single outlets 12 inches apart, GBA Finish - Ivory

Overview

6' Plugmold Multioutlet System with 6 single outlets 12 inches apart, GBA Finish - Ivory
Also known as: 786776039146, V20GBA12, WMDV20GBA1248

Specifications

Length: 48 ft
Color: Ivory
Material: Steel
Length: 48 ft
Material: Steel
Color: Ivory