Comb. Wallplate, 2-Gang, Toggle/Blank, Stainless Steel

Item #: 0188031

Cat #: 84006-40

UPC: 078477812488

$ 19.01 EA
Company wide:
26 in stock
Documents & Guides
2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.

Overview

2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.

2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Box Mount, - Stainless Steel

Also known as: 078477812488, 84006-40, LEV8400640

Specifications

Type: Toggle Switch, Combination Plate, Blank Plate
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Blank Plate
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless