Hole Seal, Size: 1/2", Material/Finish: Steel/Gray Powder Coat

Item #: 0187986

Cat #: AS050LG

UPC: 783510155742

$ 16.06 EA
Company wide:
7 in stock
Hole Seal, Size: 1/2 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Hole Seal, Size: 1/2 Inch, Material/Finish: Steel/Gray Powder Coat

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS050LG Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.

Also known as: 783510155742, AS050LG, HOFAS050LG

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 1/2 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 3
Color: Gray
Diameter: 1/2 in
Material: Steel