Solid Reflector

Item #: 0187981

Cat #: LS4-SR

UPC: 849665005155

Company wide:
0 in stock
Documents & Guides
Solid Reflector, Reflector only compatible with Cree LS4 fixtures, 4', White

Overview

Solid Reflector, Reflector only compatible with Cree LS4 fixtures, 4', White

The LS Series reflectors are available in symmetric or asymmetric versions. The reflectors include #6-20 self drilling screws to attach reflector to luminaire. The apertured reflector provides 6% uplight

Also known as: 849665005155, LS4-SR, CLLLS4SR

Specifications

Length: 4 in
Material: Steel
Type: Reflector
Light Technology: LED
Length: 4 in
Type: Reflector
Material: Steel
Light Technology: LED