4" Deep Tray, Shaped

Item #: 0187976

Cat #: WBT4X18SWH

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Deep Tray, Shaped, Width: 18 Inch, White Powder Finish

Overview

4 Inch Deep Tray, Shaped, Width: 18 Inch, White Powder Finish
Also known as: WBT4X18SWH, WBTWBT4X18SWH

Specifications

Depth: 4 in
Width: 18 in
Depth: 4 in
Width: 18 in