D2 General Purpose Relay

Item #: 0187965

Cat #: D2RR2T

UPC: 786685929835

$ 24.16 EA
Company wide:
0 in stock
Documents & Guides
Ice Cube Relay, DPDT, 12A, 24VAC Coil

Overview

Ice Cube Relay, DPDT, 12A, 24VAC Coil
Also known as: 786685929835, D2RR2T, CUTD2RR2T

Specifications

Amps: 12
Volts AC: 240
Amps: 12
Volts AC: 240