LED Striplight

Item #: 0187962

Cat #: 8TSNLED-LD5-83SL-LN-UNV-L840-C

UPC: 080083757176

Company wide:
0 in stock
Documents & Guides
LED Striplight, Line Voltage: 120-277V, Watts: 73, Lumens: 8890, Color Temperature: 4000K. Color: White. Dimmable, 0-10V. Life: 50,000 Hours.

Overview

LED Striplight, Line Voltage: 120-277V, Watts: 73, Lumens: 8890, Color Temperature: 4000K. Color: White. Dimmable, 0-10V. Life: 50,000 Hours.
Also known as: 080083757176, 8TSNLED-LD5-83SL-LN-UNV-L840-C, MET8TSNLEDLD583SLL

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 73
Length: 8 ft, 96 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 73
Color: White
Light Technology: LED
Volts AC: 120, 277
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes