Metal Halide Lamp, ED28, 400W, Clear

Item #: 0187935

Cat #: M400UED28

UPC: 046135640346

Company wide:
0 in stock
Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64034*

Overview

Metal Halide Lamp, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 6 *Sylvania Part # 64034*
Also known as: 046135640346, M400UED28, SYLM400UED28

Specifications

Color: Clear
Lumens: 32000
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Lumens: 32000
Wattage: 400
ANSI Code: M59/E
Color Rendering Index (CRI): 65