End Feed, Top Mount, White

Item #: 0187917

Cat #: LA10P

UPC: 660674106172

Company wide:
0 in stock
Documents & Guides
End Feed, Top Mount, White

Overview

End Feed, Top Mount, White
Also known as: 660674106172, LA10P, CTCLA10P

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Wattage: 5
Color: White