AC/MC/Flex Connector, Duplex, Insulated, 3/4", Zinc Die Cast

Item #: 0187907

Cat #: 505010AST

UPC: 018997507204

$ 4.25 EA
Company wide:
626 in stock
AC/MC/Flex Connector, Duplex, Insulated, 3/4 Inch, Cable Range 0.590 to 0.920 Inch, Zinc Die Cast

Overview

AC/MC/Flex Connector, Duplex, Insulated, 3/4 Inch, Cable Range 0.590 to 0.920 Inch, Zinc Die Cast

Duplex zinc die-cast, Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.

Also known as: 018997507204, 505010AST, ARL505010AST

Specifications

Diameter: 3/4 in
Material: Zinc Die Cast
Diameter Range: 0.590 - 0.920 in
Diameter: 3/4 in
Diameter Range: 0.590 - 0.920 in
Material: Zinc Die Cast