6 X 3 1/4" Ball Shade, White

Item #: 0187900

Cat #: 50-143

UPC: 045923501432

Company wide:
0 in stock
Documents & Guides
Sprayed Glossy White Ball Shade; 6 in.; Diameter; 3-1/4 in.; Fitter

Overview

Sprayed Glossy White Ball Shade; 6 in.; Diameter; 3-1/4 in.; Fitter
Also known as: 045923501432, 50-143, SAT50143

Specifications

Material: Glass
Color: White
Dimmable: No
Material: Glass
Dimmable: No
Color: White