Refill Cartridge, Vinyl, 2" x 22.97'

Item #: 0187892

Cat #: 1868755

UPC: 071701001344

$ 106.43 EA
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: Black on White

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 2" x 22.97', Color: Black on White

Moisture, chemical and UV resistance makes vinyl ideal for indoor/outdoor use. Wide range of colors that fit with OSHA, ANSI and ISO color standards to enhance workplace communication and safety. Durable thermal transfer printing technology – label text won’t smear or fade. Easy-to-peel split back design makes applying labels quick and easy.

Also known as: 071701001344, 1868755, DYM1868755

Specifications

Length: 22.97 ft
Type: Permanent, Label
Material: Vinyl
Color: White
Width: 0.470 in
Length: 22.97 ft
Material: Vinyl
Width: 0.470 in
Type: Permanent, Label
Color: White