Refill Cartridge, Vinyl, 1/2" x 22.97'

Item #: 0187889

Cat #: 1868751

UPC: 071701001306

$ 40.28 EA
Company wide:
12 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on White

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1/2" x 22.97', Color: Black on White

From textured surfaces to cables and wires, vinyl labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701001306, 1868751, DYM1868751

Specifications

Type: Permanent, Label
Material: Vinyl
Color: White
Length: 22.970 ft
Width: 0.470 in
Type: Permanent, Label
Color: White
Width: 0.470 in
Material: Vinyl
Length: 22.970 ft