Refill Cartridge, 3/8" x 29.85'

Item #: 0187879

Cat #: 1868736

UPC: 071701001153

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Pre-Sized Permanent Flat Surface, Dimensions: 3/8" x 29.85', Color: Black on White

Overview

Refill Cartridge, Pre-Sized Permanent Flat Surface, Dimensions: 3/8" x 29.85', Color: Black on White

For labeling panels, blocks, faceplates, shelves, bins, beams, and more - For flat surface use only - A glossy, polished finish gives labels a professional look - UV, water, oil, and chemical resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701001153, 1868736, DYM1868736

Specifications

Type: Permanent, Label
Length: 29.85 ft
Width: 3/8 in
Color: White
Type: Permanent, Label
Width: 3/8 in
Length: 29.85 ft
Color: White