MH Cap, 1000W, 24MFD, 480VAC

Item #: 0187874
Cat #: 40-006
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1000W MH Capacitor, 24 MFD, 480VAC

Overview

1000W MH Capacitor, 24 MFD, 480VAC
Also known as: 40-006, ATA40006

Specifications

Type: Capacitor
Light Technology: HID
Type: Capacitor
Light Technology: HID

Customer Reviews

No reviews for this product
(0)