1000W Metal Halide HID Lamp, 42K

Item #: 0187873

Cat #: S5845

UPC: 045923058455

Company wide:
0 in stock
1000 Watt; Metal Halide HID; Mogul Base; BT37; Clear; 65 CRI; 4200K

Overview

1000 Watt; Metal Halide HID; Mogul Base; BT37; Clear; 65 CRI; 4200K
Also known as: 045923058455, S5845, SATS5845

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Lumens: 110000
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID
Dimmable: No
Color: Clear
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4200 (Cool White)
Lumens: 110000
Wattage: 1000
Dimmable: No