Incandescent/Halogen Dual Dimmer and Switch, Biscuit

Item #: 0187845

Cat #: MA-L3T251-BI

UPC: 027557289764

Company wide:
0 in stock
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Biscuit

Overview

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Biscuit

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557289764, MA-L3T251-BI, LUTMAL3T251BI

Specifications

Volts AC: 120
Family / Style: Maestro
Wattage: 300
Poles: 1
Color: Biscuit
Amps: 2.500
Volts AC: 120
Wattage: 300
Color: Biscuit
Family / Style: Maestro
Poles: 1
Amps: 2.500