Wall Mount Enclosure, 24" x 16" x 8"

Item #: 0187838

Cat #: CSD24168MOD

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Wall Mount, Single Door Enclosure, NEMA 4/12, 24 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat.

Overview

Wall Mount, Single Door Enclosure, NEMA 4/12, 24 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat.
Also known as: CSD24168MOD, HOFCSD24168MOD

Specifications

Depth: 8 in
Height: 24 in
Width: 16 in
Material: Steel
Mounting: Wall
Size: 24 x 16 x 8 in
IP/NEMA Rating: NEMA 12, NEMA 4
Depth: 8 in
Width: 16 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 4
Height: 24 in
Material: Steel
Size: 24 x 16 x 8 in