LPACK WALLPACK 80W COOL LED BRONZE

Item #: 0187824

Cat #: WPLED80

UPC: 019813240299

$ 778.97 EA
Company wide:
0 in stock
Documents & Guides
High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.

Overview

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.
Also known as: 019813240299, WPLED80, RABWPLED80

Specifications

Wattage: 80
Color: Bronze
Light Technology: LED
Wattage: 80
Light Technology: LED
Color: Bronze