Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13

Item #: 0187780

Cat #: 800T-A2A

UPC: 781180603150

Call for price
Company wide:
6 in stock
Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Block *** Rockwell Automation Preferred Product ***

Overview

Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Block *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A2A from Rockwell Automation® is a black, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals.

Also known as: 781180603150, 800T-A2A, ALB800TA2A

Specifications

Type: Flush Head, Standard, Pushbutton
Size: 30 mm
Color: Black
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Type: Flush Head, Standard, Pushbutton
Color: Black
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product