Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0187764

Cat #: CE15AN4AB

UPC: 782113777948

$ 436.53 EA
Company wide:
0 in stock
Documents & Guides
7 Amp Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 4-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

7 Amp Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 4-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113777948, CE15AN4AB, CUTCE15AN4AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor