1.4W A15 LED Lamp, 27K, Clear

Item #: 0187760

Cat #: S9150

UPC: 045923091506

Company wide:
0 in stock
1.4 Watt LED; A15; Clear; 2700K; Medium Base; 120 Volt; Carded

Overview

1.4 Watt LED; A15; Clear; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091506, S9150, SATS9150

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 36
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 1.400
Light Technology: LED
Dimmable: No
Color: Clear
Volts AC: 120
Lumens: 36
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 1.400
Dimmable: No