Mounting Rail 11', Black

Item #: 0187753

Cat #: XR-10-132B

UPC:

$ 25.00 EA
Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Black Finish, Length 132 inch.

Overview

(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Black Finish, Length 132 inch.

XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.

Also known as: XR-10-132B, IRNXR10132B

Specifications

Color: Black
Material: Aluminum
Family / Style: XR10
Weight: 4.800 lbs
Color: Black
Family / Style: XR10
Material: Aluminum
Weight: 4.800 lbs