LITH 6BPMW-HL-LED-30K-90CRI-M6 6 IN

Item #: 0187750

Cat #: 6BPMW HL LED 30K 9

UPC: 889804797046

Company wide:
0 in stock
Documents & Guides
LIT 6BPMW HL LED 30K 90CRI

Overview

LIT 6BPMW HL LED 30K 90CRI
Also known as: 889804797046, 6BPMW HL LED 30K 9, LIT6BPMWHLLED30K

Specifications

Color: White
Material: Aluminum
Color: White
Material: Aluminum