Liquidtight Connector, 3/4", 90°, Insulated, Steel

Item #: 0187745

Cat #: STR 7590B

UPC: 662364407590

$ 15.11 EA
Company wide:
44 in stock
Documents & Guides
Liquidtight Connector, 3/4 Inch, 90°, Insulated, Steel

Overview

Liquidtight Connector, 3/4 Inch, 90°, Insulated, Steel
Also known as: 662364407590, STR 7590B, AMFSTR7590B

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in