Circuit Separator, Dark Grey

Item #: 0187737

Cat #: 1SNK900106R0000

UPC: 888614180000

$ 2.35 EA
Company wide:
1 in stock
Documents & Guides
Circuit Separator, Dark Grey

Overview

Circuit Separator, Dark Grey

Compact circuits separator solution (only 3mm spacing) which provides a convenient visual identification of the several circuits within terminal assemblies, - Unique top marking possibility that can replace the conventional solution of "end stop with label holder" for demanding applications with high space constraints, - Compatible with all PI-spring feed-through and ground terminal blocks up to 8 mm spacing, - Mounting on DIN3-TH35 rail.

Also known as: 888614180000, 1SNK900106R0000, ENT1SNK900106R0000

Specifications

Type: Circuit Separator
Color: Gray
Family / Style: Entrelec
Type: Circuit Separator
Family / Style: Entrelec
Color: Gray