Large Cable Stripper

Item #: 0187732
Cat #: 91450
UPC:
Call for price
Company wide:
0 in stock
Large Cable Stripper, 0.375" - 0.875" Cord O.D. Range

Overview

Large Cable Stripper, 0.375" - 0.875" Cord O.D. Range
Also known as: 91450, TPC91450

Specifications

Material: Polyethylene
Type: Cable Stripper
Material: Polyethylene
Type: Cable Stripper

Customer Reviews

No reviews for this product
(0)