Made in USA Sustainable

300W Module,*** Discontinued ***

Item #: 0187710
Cat #: SW300M33MM5B
UPC:
Call for price
Company wide:
0 in stock
300 Watt, 1000V DC, Sunmodule Series, Five Busbar, Silver Aluminum Frame, 39.7 lbs,33MM Frame *** Discontinued ***

Overview

300 Watt, 1000V DC, Sunmodule Series, Five Busbar, Silver Aluminum Frame, 39.7 lbs,33MM Frame *** Discontinued ***
Also known as: SW300M33MM5B, SOWSW300M33MM5BB

Specifications

Volts DC: 1000
Wattage: 300
Volts DC: 1000
Wattage: 300

Customer Reviews

No reviews for this product
(0)