HD Slotted Wiring Duct, 1"x4", NA, Gray

Item #: 0187703

Cat #: 184-14002

UPC: 089306314622

$ 3.65 FT
Clearance
Price good while supplies last
Company wide:
114 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 1" x 4", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306314622, 184-14002, TYNSLHD1X4G4

Specifications

Width: 1 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC